text.skipToContent text.skipToNavigation

Wera 9456 Folding Tool Pouch Black/Gray 120 x 135 x 36mm


9456 Folding pouch for up to 17-piece sets Kraftform Kompakt, empty, 135 x 120 mmEmpty folding pocket for up to 17-part Kraftform compact sets.

Article number 1B447459
Colour Black
Width 135
Design Other
Height 36
Depth 120
Packed per 1

Specifications

Colour Black
Width 135
Design Other
Height 36
Depth 120
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand WERA
Model 9456

Description

9456 Folding pouch for up to 17-piece sets Kraftform Kompakt, empty, 135 x 120 mmEmpty folding pocket for up to 17-part Kraftform compact sets.

Article numbers

Article number 1B447459
EAN 4013288172624
UBB 500643543639
UNSPSC 27112836
Manufacturer article nr  05671387001
Do not close this page. This message will disappear, when the page is fully loaded.