text.skipToContent text.skipToNavigation

Wera 897/4 IMPAKTOR R Bit Holder 1/4" Tip 165mm


897/4 IMP R Impaktor holder with retaining ring and ring magnet, 1/4", x 75 mmWera Impaktor holder for the absorption of impulse peaks. Particular torsion effect thanks to the double-torsion spring. The Impaktor holder additionally holds long and heavy screws extremely securely with its ring magnet. This enables rapid and dependable positioning of the s

Article number 7Q111800
Length (mm) 75
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length (mm) 75
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Model 897/4 IMPAKTOR R
Type Bit Holder

Description

897/4 IMP R Impaktor holder with retaining ring and ring magnet, 1/4", x 75 mmWera Impaktor holder for the absorption of impulse peaks. Particular torsion effect thanks to the double-torsion spring. The Impaktor holder additionally holds long and heavy screws extremely securely with its ring magnet. This enables rapid and dependable positioning of the screw. Should, situation-related, the magnet not be desired e.g. when working with metal, it can be removed from the screwdriving zone and thereby be neutralised. Used mostly for manual power tool applications. Output: suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3. Drive: 1/4", hexagon, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7Q111800
EAN 4013288157812
UBB 500643510216
UNSPSC 27112809
Manufacturer article nr  05057676001
Do not close this page. This message will disappear, when the page is fully loaded.