text.skipToContent text.skipToNavigation

Wera 897/4 IMP R SB Impaktor Holder with Retaining Ring & Ring Magnet 1/4" Hex 75mm


897/4 IMP R SB Impaktor holder with retaining ring and ring magnet, 1/4", x 75 mmWera Impaktor holder for the absorption of extreme impulse peaks. Special torsion effect thanks to the double-torsion spring. The Impaktor holder additionally holds long and heavy screws absolutely securely. This enables a rapid and dependable positioning of the screw. Idea

Article number 3F098819
Length (mm) 75
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 3
Full Box only

Specifications

Length (mm) 75
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Model 897/4 IMP R SB

Description

897/4 IMP R SB Impaktor holder with retaining ring and ring magnet, 1/4", x 75 mmWera Impaktor holder for the absorption of extreme impulse peaks. Special torsion effect thanks to the double-torsion spring. The Impaktor holder additionally holds long and heavy screws absolutely securely. This enables a rapid and dependable positioning of the screw. Ideal also for overhead work. Should, situation-related, the magnet not be desired e.g. when working with metal, it can be removed from the screwdriving zone and thereby be neutralised. Used mostly for manual power tool applications. Output: suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3. Drive: hexagon, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3F098819
EAN 4013288157836
UBB 500643510471
UNSPSC 27112809
Manufacturer article nr  05073990001
Do not close this page. This message will disappear, when the page is fully loaded.