text.skipToContent text.skipToNavigation

Wera 897/4 IMP Impaktor Holder with Retaining Ring & Magnet 1/4" Hex 75mm


897/4 IMP Impaktor holder with retaining ring and magnet, 1/4", x 75 mmWera Impaktor holder for the absorption of impulse peaks. Particular torsion effect thanks to the double-torsion spring. The retaining ring ensures an optimum fit of the tool in the holder. The magnet provides for additional fixing of the bit and screw. The Impaktor stainless holder

Article number 7J277346
Length 75
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length 75
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand WERA
Model 897/4 IMPAKTOR

Description

897/4 IMP Impaktor holder with retaining ring and magnet, 1/4", x 75 mmWera Impaktor holder for the absorption of impulse peaks. Particular torsion effect thanks to the double-torsion spring. The retaining ring ensures an optimum fit of the tool in the holder. The magnet provides for additional fixing of the bit and screw. The Impaktor stainless holder with retaining ring and magnet meets the extremely dynamic demands by doing without any small, mechanical parts that are often susceptible. Used mostly for industrial assembly applications such as e.g. with screwdriving robots. Output: suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3. Drive: 1/4", hexagon, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7J277346
EAN 4013288157805
UBB 500643510059
UNSPSC 27112809
Manufacturer article nr  05057675001
Do not close this page. This message will disappear, when the page is fully loaded.