text.skipToContent text.skipToNavigation

Wera 895/4 K SB Bit Holder 1/4" Tip 52mm


895/4/1 K SB Universal Bit Holder, 1/4", x 52 mmUniversal holder for mounting bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3. With quick-release chuck for quick bit changes. The strong permanent magnet holds the bits firmly. 1/4", hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Article number 81617.073.318
Length (mm) 52
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 3
Full Box only

Specifications

Length (mm) 52
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Weight per piece (g) 34.7
Model 895/4 K SB
Type Bit Holder

Description

895/4/1 K SB Universal Bit Holder, 1/4", x 52 mmUniversal holder for mounting bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3. With quick-release chuck for quick bit changes. The strong permanent magnet holds the bits firmly. 1/4", hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81617.073.318
EAN 4013288029195
UBB 241232003962
UNSPSC 27112809
Manufacturer article nr  05073318001
Do not close this page. This message will disappear, when the page is fully loaded.