text.skipToContent text.skipToNavigation

Wera 890 /41 Bit Holder 1/4" Tip 57mm


890/4/1 Universal Bit Holder, 1/4", x 57 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. The retaining ring ensures an optimum fit of the tool in the holder. hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article number 81281.052.575
Length (mm) 57
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length (mm) 57
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Weight per piece (g) 27
Model 890 /41
Type Bit Holder

Description

890/4/1 Universal Bit Holder, 1/4", x 57 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. The retaining ring ensures an optimum fit of the tool in the holder. hexagonal, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81281.052.575
EAN 4013288017239
UBB 425232110378
UNSPSC 27112809
Manufacturer article nr  05052575001
Do not close this page. This message will disappear, when the page is fully loaded.