text.skipToContent text.skipToNavigation

Wera 889/4/1K Bit Holder 1/4" Tip 50mm


889/4/1 K Rapidaptor Universal Bit Holder, 1/4", x 50 mmRapidaptor universal holder for bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The Rapidaptor allows mounting the bits without using the sleeve. The bit is removed by simply pushing it forward - for lightning-fast bit changes, even with just one hand. The str

Numero articolo 81566.052.502
Length (mm) 50
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Confezionato per 1

Specifiche

Length (mm) 50
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Weight per piece (g) 25.6
Model 889/4/1K
Type Bit Holder

Descrizione

889/4/1 K Rapidaptor Universal Bit Holder, 1/4", x 50 mmRapidaptor universal holder for bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The Rapidaptor allows mounting the bits without using the sleeve. The bit is removed by simply pushing it forward - for lightning-fast bit changes, even with just one hand. The strong permanent magnet holds the bits firmly. 1/4", hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Numeri di articolo

Numero articolo 81566.052.502
EAN 4013288095626
UBB 500504722371
UNSPSC 41106401
Nr articolo produttore  05052502001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.