text.skipToContent text.skipToNavigation

Wera 8790 HMC HF Zyklop Socket 17mm Hex 1/2" Drive Chrome Plated 37mm


8790 HMC HF Zyklop socket with 1/2", drive with holding function, 17 x 37 mmZyklop socket with 1/2", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 9N878047
Surface protection Other
Wrench width (mm) 17
Length (mm) 37
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 17
Length (mm) 37
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver No
VDE tested No
Brand Wera
Type Zyklop Socket

Description

8790 HMC HF Zyklop socket with 1/2", drive with holding function, 17 x 37 mmZyklop socket with 1/2", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 9N878047
EAN 4013288181060
UBB 500643609497
UNSPSC 31161507
Manufacturer article nr  05003737001
Do not close this page. This message will disappear, when the page is fully loaded.