text.skipToContent text.skipToNavigation

Wera 8790 HMA Zyklop Socket 1/4" Hex 1/4" Drive Chrome Plated 23mm


8790 HMA Zyklop 1/4", socket, 1/4", x 23 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Article number
Surface protection Other
Wrench width (mm) 6.35
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 6.35
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
Wrench width (inch) 1/4 inch
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 14
Commodity code 8204200000
Type Zyklop Socket

Description

8790 HMA Zyklop 1/4", socket, 1/4", x 23 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 81004.063.023
EAN 4013288120236
UBB 500511978099
UNSPSC 27111704
Manufacturer article nr  05003516001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.