text.skipToContent text.skipToNavigation

Wera 8790 HMA HF Zyklop Socket 4.5mm Hex 1/4" Drive Chrome Plated 23mm


8790 HMA HF Zyklop socket with 1/4", drive with holding function, 4.5 x 23 mmZyklop socket with 1/4", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool

Article number 1H801949
Surface protection Other
Wrench width (mm) 4.5
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 4.5
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Type Zyklop Socket

Description

8790 HMA HF Zyklop socket with 1/4", drive with holding function, 4.5 x 23 mmZyklop socket with 1/4", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool. Featuring a good grip to allow easy pick-up even with oily hands. Ball stop groove, for hex head bolts and nuts, chrome vanadium steel, matt chrome-plated.

Article numbers

Article number 1H801949
EAN 4013288185648
UBB 500678958009
UNSPSC 27110000
Manufacturer article nr  05003718001
Do not close this page. This message will disappear, when the page is fully loaded.