text.skipToContent text.skipToNavigation

Wera 8767 C HF Zyklop Torx Bit Socket T45 1/2" Drive CrV Steel Matt Chrome Plated 60mm


8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function, TX 45 x 60 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the

Article number 9X356000
Design For recessed Torx screws
Total length (mm) 60
Diameter 23.5
Size (TX) 45
Blade length (mm) 21.5
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 60
Diameter 23.5
Size (TX) 45
Blade length (mm) 21.5
Connection size 1/2 inch
With hole No
Connection size (mm) 12.7
Brand Wera
Model 8767 C HF
Type Zyklop Torx Bit Socket

Description

8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function, TX 45 x 60 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 9X356000
EAN 4013288183361
UBB 500643602617
UNSPSC 31161507
Manufacturer article nr  05003835001
Do not close this page. This message will disappear, when the page is fully loaded.