text.skipToContent text.skipToNavigation

Wera 8755 A Zyklop Bit Socket PZ3 1/4" Drive CrV Steel 28mm


8755 A Pozidriv Zyklop bit socket, 1/4", drive, PZ 3 x 28 mmBit socket with 1/4", drive. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 5T096268
Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation Yes
Packed per 1

Specifications

Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation Yes
Size crosshead 3
Tip length (mm) 12.5
Connection size (mm) 6.35
Brand Wera
Model 8755 A
Type Zyklop Bit Socket

Description

8755 A Pozidriv Zyklop bit socket, 1/4", drive, PZ 3 x 28 mmBit socket with 1/4", drive. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 5T096268
EAN 4013288187307
UBB 500678966671
UNSPSC 27110000
Manufacturer article nr  05003355001
Do not close this page. This message will disappear, when the page is fully loaded.