text.skipToContent text.skipToNavigation

Wera 8755 A Zyklop Bit Socket PZ1 1/4" Drive CrV Steel 28mm


8755 A Pozidriv Zyklop bit socket, 1/4", drive, PZ 1 x 28 mmBit socket with 1/4", drive. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 0Q165040
Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation Yes
Packed per 1

Specifications

Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation Yes
Size crosshead 1
Tip length (mm) 12.5
Connection size (mm) 6.35
Brand Wera
Model 8755 A
Type Zyklop Bit Socket

Description

8755 A Pozidriv Zyklop bit socket, 1/4", drive, PZ 1 x 28 mmBit socket with 1/4", drive. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 0Q165040
EAN 4013288187284
UBB 500678966267
UNSPSC 27110000
Manufacturer article nr  05003353001
Do not close this page. This message will disappear, when the page is fully loaded.