text.skipToContent text.skipToNavigation

Wera 8740 B HF 1 Zyklop Bit Socket Set in Textile Box 4-10mm 3/8" Drive 7-Piece


8740 B HF 1 Zyklop bit socket set with holding function, 3/8", drive, 7 pieces 7x 8740 B HF Zyklop bit socket with holding function, 3/8", drive: 4x107 mm, 5x107 mm, 6x107 mm, 7x100 mm, 8x100 mm, 9x100 mm, 10x100 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving

Article number 7N101866
Packaging Bag
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 7
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Bag
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 7
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 7
Brand Wera
Type Zyklop Bit Socket Set

Description

8740 B HF 1 Zyklop bit socket set with holding function, 3/8", drive, 7 pieces 7x 8740 B HF Zyklop bit socket with holding function, 3/8", drive: 4x107 mm, 5x107 mm, 6x107 mm, 7x100 mm, 8x100 mm, 9x100 mm, 10x100 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 7N101866
EAN 4013288195050
UBB 500686646844
UNSPSC 27110000
Manufacturer article nr  05003180001
Do not close this page. This message will disappear, when the page is fully loaded.