text.skipToContent text.skipToNavigation

Wera 8740 A HF 1 Zyklop Bit Socket Set in Textile Box 4-8mm 1/4" Drive 5-Piece


8740 A HF 1 Zyklop bit socket set with holding function, 1/4", drive, 5 pieces 5x 8740 A HF Zyklop bit socket with holding function, 1/4", drive: 4x100 mm, 5x100 mm, 6x100 mm, 7x100 mm, 8x100 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mmBit socket set, hexagon socket, with holding function for particularly convenient screwdriving with reduced risk o

Article number 0G131941
Packaging Bag
Connection size 1/4 inch
Number of socket spanners 5
Total number of tools 5
Number of bits PH (crosshead) 0
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Number of socket spanners 5
Total number of tools 5
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 9
Number of bits TriWing 0
Number of bits two hole 0
Connection size (mm) 6.3
Number of hexagonal sockets 5
Number of bits inner square (Robertson) 0
With ratchet No
Brand Wera
Type Zyklop Bit Socket Set

Description

8740 A HF 1 Zyklop bit socket set with holding function, 1/4", drive, 5 pieces 5x 8740 A HF Zyklop bit socket with holding function, 1/4", drive: 4x100 mm, 5x100 mm, 6x100 mm, 7x100 mm, 8x100 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mmBit socket set, hexagon socket, with holding function for particularly convenient screwdriving with reduced risk of losing the screw when addressing the workpiece.

Article numbers

Article number 0G131941
EAN 4013288191007
UBB 500678956698
UNSPSC 27110000
Manufacturer article nr  05003345001
Do not close this page. This message will disappear, when the page is fully loaded.