text.skipToContent text.skipToNavigation

Wera 870/4 Adapter 1/4" Tip 100mm


870/4 Adaptor, 1/4", x 100 mmTool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: hexagonal.

Article number 81280.050.210
Length (mm) 100
Isolation protection 1000 V No
Connection size (mm) 6.3
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Packed per 1

Specifications

Length (mm) 100
Isolation protection 1000 V No
Connection size (mm) 6.3
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Socket holder Yes
VDE tested No
Brand Wera
Weight per piece (g) 34
Commodity code 8466103800
Model 870/4
Type Adapter

Description

870/4 Adaptor, 1/4", x 100 mmTool shaft (adaptor) for power tool sockets with hexagon head drive by Wera. Drive: hexagonal.

Article numbers

Article number 81280.050.210
EAN 4013288017062
UBB 425232107655
UNSPSC 27112809
Manufacturer article nr  05050210001
Do not close this page. This message will disappear, when the page is fully loaded.