text.skipToContent text.skipToNavigation

Wera 869/4 M Nut Setter 13mm Hex 1/4" Drive 50mm


869/4 M Nutsetters, magnetic, 13 x 50 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 5C272715
Surface protection Other
Wrench width (mm) 13
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 13
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 13
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Type Nut Setter

Description

869/4 M Nutsetters, magnetic, 13 x 50 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 5C272715
EAN 4013288101150
UBB 500643495871
UNSPSC 31161507
Manufacturer article nr  05060428001
Do not close this page. This message will disappear, when the page is fully loaded.