text.skipToContent text.skipToNavigation

Wera 869/4 M Magnetic Nut Setter 12mm Hex 50mm


869/4 M Nutsetters, magnetic, 12 x 50 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 6T267706
Surface protection Other
Wrench width (mm) 12
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 12
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 12
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Model 869/4 M

Description

869/4 M Nutsetters, magnetic, 12 x 50 mmMetric nutsetter for hexagon head screws. Comes with a strong permanent magnet. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6T267706
EAN 4013288101143
UBB 500643495616
UNSPSC 31161507
Manufacturer article nr  05060427001
Do not close this page. This message will disappear, when the page is fully loaded.