text.skipToContent text.skipToNavigation

Wera 867/4 IPR Torx-Plus Bit with Bore Hole IPR10 1/4" Hex 89mm


867/4 IPR TORX PLUS® bits with bore hole, 10 IPR x 89 mmHigh quality bits for recessed TORX PLUS® screws with safety pin. A 5-flank TORX PLUS® profile with bore hole. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8I036289
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 867/4 IPR TORX PLUS

Description

867/4 IPR TORX PLUS® bits with bore hole, 10 IPR x 89 mmHigh quality bits for recessed TORX PLUS® screws with safety pin. A 5-flank TORX PLUS® profile with bore hole. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8I036289
EAN 4013288155665
UBB 500643443236
UNSPSC 31161507
Manufacturer article nr  05134657001
Do not close this page. This message will disappear, when the page is fully loaded.