text.skipToContent text.skipToNavigation

Wera 867/4 IMP DC Bit Set in Plastic Box Torx 5-Piece


867/4 IMP DC TORX® DIY Impaktor bits, TX 20 x 50 mm, 5 pieces 5x 867/4 IMP DC Impaktor TORX® bits: TX 20 x 50 mmHigh quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any

Article number 3U789374
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 20
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits Torx 5
Number of bits total 5
With magnetic holder No
With bit ratchet No
Two-sided No
With handgrip Yes
Brand Wera
Model 867/4 IMP DC
Type Bit Set

Description

867/4 IMP DC TORX® DIY Impaktor bits, TX 20 x 50 mm, 5 pieces 5x 867/4 IMP DC Impaktor TORX® bits: TX 20 x 50 mmHigh quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 3U789374
EAN 4013288163172
UBB 500643441412
UNSPSC 31161507
Manufacturer article nr  05057664001
Do not close this page. This message will disappear, when the page is fully loaded.