text.skipToContent text.skipToNavigation

Wera 867/1Z SB Bit Set in Blister Pack T40 2-Piece


867/1 SB TORX® bits, TX 40 x 25 mm, 2 pieces 2x 867/1 TORX® bits: TX 40 x 25 mmHigh quality bits for recessed TORX PLUS® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81612.040.025
Size bit (mm)
Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Packed per 5
Full Box only

Specifications

Size bit (mm) 40
Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits Torx 2
Number of bits total 2
With magnetic holder No
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Model 867/1Z SB
Type Bit Set

Description

867/1 SB TORX® bits, TX 40 x 25 mm, 2 pieces 2x 867/1 TORX® bits: TX 40 x 25 mmHigh quality bits for recessed TORX PLUS® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81612.040.025
EAN 4013288029188
UBB 241232002220
UNSPSC 31161507
Manufacturer article nr  05073317001
Do not close this page. This message will disappear, when the page is fully loaded.