text.skipToContent text.skipToNavigation

Wera 867/1 IMP DC Torx Screwdriver Bit T15 1/4" Hex 25mm Length 10-Piece


867/1 IMP DC TORX® DIY Impaktor bits, TX 15 x 25 mm, 10 pieces 10x 867/1 IMP DC Impaktor TORX® bits: TX 15 x 25 mmHigh quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents a

Article number 4A689797
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 867/1 IMP DC
Type Torx Screwdriver Bit

Description

867/1 IMP DC TORX® DIY Impaktor bits, TX 15 x 25 mm, 10 pieces 10x 867/1 IMP DC Impaktor TORX® bits: TX 15 x 25 mmHigh quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4A689797
EAN 4013288169242
UBB 500643423014
UNSPSC 31161507
Manufacturer article nr  05057623001
Do not close this page. This message will disappear, when the page is fully loaded.