text.skipToContent text.skipToNavigation

WERA 860/4 XZN 12X50


For multi-point screws Ductile and tough for hard materials 1/4" hexagon drive Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch, Buckeye Tools etc. Prevents premature breakage of the drive tip

Article number 6E670503
Size bit (mm)
Screwing system Other
Total length (mm) 50
Connection size 1/4 inch
Packed per 5
Full Box only

Specifications

Size bit (mm) 12
Screwing system Other
Total length (mm) 50
Connection size 1/4 inch

Description

High quality bits for recessed multi-point screws. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 6E670503
EAN 4013288034946
UBB 500643415689
UNSPSC 31161507
Manufacturer article nr  05066200001
Do not close this page. This message will disappear, when the page is fully loaded.