text.skipToContent text.skipToNavigation

Wera 855/1Z SB Bit Set in Blister Pack PZ 2-Piece


855/1 Z SB bits, PZ 2 x 25 mm, 2 pieces 2x 855/1 Z bits: PZ 2 x 25 mmPremium bits for Pozidriv screws. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81608.002.025
Size bit (mm)
Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Packed per 5
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Packaging Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PZ (crosshead) 2
Number of bits total 2
With magnetic holder No
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Weight per piece (g) 16.4
Model 855/1Z SB
Type Bit Set

Description

855/1 Z SB bits, PZ 2 x 25 mm, 2 pieces 2x 855/1 Z bits: PZ 2 x 25 mmPremium bits for Pozidriv screws. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81608.002.025
EAN 4013288029102
UBB 240232000093
UNSPSC 31161507
Manufacturer article nr  05073309001
Do not close this page. This message will disappear, when the page is fully loaded.