text.skipToContent text.skipToNavigation

Wera 855/1TH SB Bit Set in Blister Pack PZ 2-Piece


855/1 TH SB bits, PZ 2 x 25 mm, 2 pieces 2x 855/1 TH bits: PZ 2 x 25 mmPremium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81604.002.025
Packaging Other
Number of bits PZ (crosshead) 2
Number of bits total 2
With magnetic holder No
With bit ratchet No
Packed per 5
Full Box only

Specifications

Packaging Other
Number of bits PZ (crosshead) 2
Number of bits total 2
With magnetic holder No
With bit ratchet No
With handgrip Yes
Brand Wera
Weight per piece (g) 13.6
Model 855/1TH SB
Type Bit Set

Description

855/1 TH SB bits, PZ 2 x 25 mm, 2 pieces 2x 855/1 TH bits: PZ 2 x 25 mmPremium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81604.002.025
EAN 4013288029645
UBB 240232998783
UNSPSC 31161507
Manufacturer article nr  05073371001
Do not close this page. This message will disappear, when the page is fully loaded.