text.skipToContent text.skipToNavigation

Wera 840/4 IMP DC Bit Set in Plastic Box 6mm Hex Plus 5-Piece


840/4 IMP DC Hex-Plus DIY Impaktor bits, 6 x 50 mm, 5 pieces 5x 840/4 IMP DC Impaktor bits: 6 x 50 mmHigh quality Impaktor bits for hexagonal socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any

Article number 8W315358
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Other
Packaging Plastic box
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits total 5
With magnetic holder No
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Model 840/4 IMP DC
Type Bit Set

Description

840/4 IMP DC Hex-Plus DIY Impaktor bits, 6 x 50 mm, 5 pieces 5x 840/4 IMP DC Impaktor bits: 6 x 50 mmHigh quality Impaktor bits for hexagonal socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Hex-Plus ensures a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8W315358
EAN 4013288157508
UBB 500643354870
UNSPSC 31161507
Manufacturer article nr  05057646001
Do not close this page. This message will disappear, when the page is fully loaded.