text.skipToContent text.skipToNavigation

WERA 840/1 Z HEX-PLUS 7/32X25


For socket head screws Ductile and tough for hard materials Hex-Plus allows socket head screws to live longer 1/4" hexagon drive (Wera connecting series 1) Suitable for Bosch, Fein, Holz-Her, Lecreux, Metabo

Article number 1O547066
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera

Description

Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1O547066
EAN 4013288040893
UBB 500643348450
UNSPSC 31161507
Manufacturer article nr  05135079001
Do not close this page. This message will disappear, when the page is fully loaded.