text.skipToContent text.skipToNavigation

Wera 84 Hex Combination Blade 4mm 6mm Hex 175mm Length


84 Combination blade for hexagon socket screws, 4 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article number 81819.040.001
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 4
Total length (mm) 175
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Hexagon
Wrench width (mm) 4
Total length (mm) 175
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking Yes
With hole No
Connection size (mm) 6
Two-sided Yes
Type of cross head None
Brand Wera
Weight per piece (g) 38
Model 84
Type Hex Combination Blade

Description

84 Combination blade for hexagon socket screws, 4 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article numbers

Article number 81819.040.001
EAN 4013288000569
UBB 203120157029
UNSPSC 27110000
Manufacturer article nr  05002940001
Do not close this page. This message will disappear, when the page is fully loaded.