text.skipToContent text.skipToNavigation

Wera 817 R SB Bit Screwdriver 1/4" Quick Change Kraftform Grip 133mm


817 R SB Bitholding screwdriver with Rapidaptor quick-release chuck, 1/4", x 133 mmHigh quality bit holder. The telescopic bayonet blade, which can be lowered into the handle, together with the quick-release chuck allows fast manual work even in confined installation situations. The Rapidaptor quick-release chuck enables rapid bit change without needing

Article number 7P019496
Flexible No
Type of accessories/components Other
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Packed per 1

Specifications

Flexible No
Type of accessories/components Other
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Accessories Yes
Part No
Model 817 R SB

Description

817 R SB Bitholding screwdriver with Rapidaptor quick-release chuck, 1/4", x 133 mmHigh quality bit holder. The telescopic bayonet blade, which can be lowered into the handle, together with the quick-release chuck allows fast manual work even in confined installation situations. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. The strong permanent magnet holds the bits absolutely securely. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 7P019496
EAN 4013288106025
UBB 500643541815
UNSPSC 27112809
Manufacturer article nr  05073541001
Do not close this page. This message will disappear, when the page is fully loaded.