text.skipToContent text.skipToNavigation

Wera 813 R ESD Bit Screwdriver 1/4" Non-Magnetic Ergonomic Grip 90mm


813 R ESD Bitholding screwdriver, non-magnetic, 1/4", x 90 mmHigh quality bit holder for ESD-safe working. The electrical surface resistance of the Wera ESD material is at 10<,sup>6<,/sup> - 10<,sup>9<,/sup> Ohm. This dependably protects components against electrostatic energy and associated damage. The Rapidaptor quick-release chuck enables rapid bit c

Cod Articol 6J089351
Total length (mm) 90
Length (mm) 90
Connection size 1/4 inch
Magnetic No
Fast exchange head Yes
Ambalat la 1

Specificații

Total length (mm) 90
Length (mm) 90
Connection size 1/4 inch
Magnetic No
Fast exchange head Yes
Size bit insertion (mm) 6.35
Size machine insertion (mm) 6.35
Socket holder No
Brand Wera
Model 813 R ESD

Descriere

813 R ESD Bitholding screwdriver, non-magnetic, 1/4", x 90 mmHigh quality bit holder for ESD-safe working. The electrical surface resistance of the Wera ESD material is at 10<,sup>6<,/sup> - 10<,sup>9<,/sup> Ohm. This dependably protects components against electrostatic energy and associated damage. The Rapidaptor quick-release chuck enables rapid bit change without needing any special tools. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Numerele articolelor

Cod Articol 6J089351
EAN 4013288103901
UBB 500643540411
UNSPSC 27112809
Nr. articol producător 05051273001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.