text.skipToContent text.skipToNavigation

Wera 8100 SB Tool Set in Bag 28-Piece


8100 SC 6 Zyklop Speed Ratchet Set, 1/2", drive, metric, 28 pieces 1x 8000 C Zyklop Speed Ratchet with 1/2", drive: 1/2", x 277 mm 10x 8790 HMC Zyklop socket with 1/2", drive: 10x37 mm, 11x37 mm, 12x37 mm, 13x37 mm, 14x37 mm, 15x37 mm, 16x37 mm, 17x37 mm, 18x37 mm, 19x37 mm 1x 8794 LC Zyklop extension with free-turning sleeve, long, 1/2",: 1/2", x 250 mm 1x 8794 C Zyklop wobble extension, 1/2",: 1/2", x 52 mm 1x 8784 C2 Zyklop bit adaptor, 1/2",, 5/16",: 5/16", x 1/2", x 50 mm 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm 2x 855/2 Z bits: PZ 2x32 mm, PZ 3x32 mm 6x 867/2 Z TORX® bits: TX 20x35 mm, TX 25x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm 4x 840/2 Z Bits: 5x30 mm, 6x30 mm, 8x30 mm, 10x30 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article number 81060.000.006
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Packed per 1

Specifications

Packaging Bag
Connection size 1/2 inch
Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Weight per piece (g) 2565
Commodity code 8204200000
Type Tool Set

Description

8100 SC 6 Zyklop Speed Ratchet Set, 1/2", drive, metric, 28 pieces 1x 8000 C Zyklop Speed Ratchet with 1/2", drive: 1/2", x 277 mm 10x 8790 HMC Zyklop socket with 1/2", drive: 10x37 mm, 11x37 mm, 12x37 mm, 13x37 mm, 14x37 mm, 15x37 mm, 16x37 mm, 17x37 mm, 18x37 mm, 19x37 mm 1x 8794 LC Zyklop extension with free-turning sleeve, long, 1/2",: 1/2", x 250 mm 1x 8794 C Zyklop wobble extension, 1/2",: 1/2", x 52 mm 1x 8784 C2 Zyklop bit adaptor, 1/2",, 5/16",: 5/16", x 1/2", x 50 mm 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm 2x 855/2 Z bits: PZ 2x32 mm, PZ 3x32 mm 6x 867/2 Z TORX® bits: TX 20x35 mm, TX 25x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm 4x 840/2 Z Bits: 5x30 mm, 6x30 mm, 8x30 mm, 10x30 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 81060.000.006
EAN 4013288173874
UBB 500625636849
UNSPSC 27111703
Manufacturer article nr  05004076001
Do not close this page. This message will disappear, when the page is fully loaded.