text.skipToContent text.skipToNavigation
Upozorňujeme, že ve dnech 2. 5. a 9. 5. 2025 může dojít ke zpoždění při zpracování požadavků. Děkujeme za pochopení.

Wera 8100 SA Zyklop Bit Socket Set in Textile Box Hex 5-13mm 1/4" Drive 13-Piece


8100 SA 12 HF Zyklop Metal Ratchet Set with switch lever, 1/4", drive, metric, 13 pieces 1x 8004 A Zyklop Metal Ratchet with switch lever and 1/4", drive: 1/4", x 141 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble extension, 1/4",: 1/4", x 56 mm 9x 8790 HMA HF Zyklop socket with 1/4", drive with holding function: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x Nut Extractor: 43 x 14 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Objednací číslo 1B483201
Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 13
Connection size (mm) 6.35
Baleno po 1

Specifikace

Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 13
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Commodity code 82041100
Type Zyklop Bit Socket Set

Popis

8100 SA 12 HF Zyklop Metal Ratchet Set with switch lever, 1/4", drive, metric, 13 pieces 1x 8004 A Zyklop Metal Ratchet with switch lever and 1/4", drive: 1/4", x 141 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble extension, 1/4",: 1/4", x 56 mm 9x 8790 HMA HF Zyklop socket with 1/4", drive with holding function: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x Nut Extractor: 43 x 14 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Čísla materiálu

Objednací číslo 1B483201
EAN 4013288190987
UBB 500686638270
UNSPSC 27110000
Výrobní číslo položky 05003756001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.