text.skipToContent text.skipToNavigation

Wera 8100 SA Tool Set in Bag 29-Piece


8100 SB 6 Zyklop Speed Ratchet Set, 3/8", drive, metric, 29 pieces 1x 8000 B Zyklop Speed Ratchet with 3/8", drive: 3/8", x 199 mm 9x 8790 HMB Zyklop 3/8", socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8",: 3/8", x 200 mm 1x 8794 B Zyklop wobb

Article number 81030.000.006
Packaging Bag
Connection size 3/8 inch
Number of socket spanners 9
Total number of tools 29
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Bag
Connection size 3/8 inch
Number of socket spanners 9
Total number of tools 29
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Type Tool Set

Description

8100 SB 6 Zyklop Speed Ratchet Set, 3/8", drive, metric, 29 pieces 1x 8000 B Zyklop Speed Ratchet with 3/8", drive: 3/8", x 199 mm 9x 8790 HMB Zyklop 3/8", socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8",: 3/8", x 200 mm 1x 8794 B Zyklop wobble extension, 3/8",: 3/8", x 76 mm 1x 8784 B1 Zyklop bit adaptor, 3/8",: 1/4", x 3/8", x 44 mm 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm 3x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm, PZ 3x50 mm 5x 867/4 Z TORX® bits: TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm, TX 40x50 mm 4x 840/4 Z bits: 4x50 mm, 5x50 mm, 6x50 mm, 8x50 mm 1x 800/4 Z bits: 1 x 5.5 x 50 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 81030.000.006
EAN 4013288173911
UBB 500625636500
UNSPSC 27111703
Manufacturer article nr  05004046001
Do not close this page. This message will disappear, when the page is fully loaded.