text.skipToContent text.skipToNavigation

Wera 8100 SA 6 Tool Set in Bag 28-Piece


8100 SA 6 Zyklop Speed Ratchet Set, 1/4", drive, metric, 28 pieces 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 9x 8790 HMA Zyklop 1/4", socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble

Article number 81000.000.006
Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 28
Connection size (mm) 6.35
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 28
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Wera
Type Tool Set

Description

8100 SA 6 Zyklop Speed Ratchet Set, 1/4", drive, metric, 28 pieces 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 9x 8790 HMA Zyklop 1/4", socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble extension, 1/4",: 1/4", x 56 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm 2x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm 4x 840/4 Z bits: 3x50 mm, 4x50 mm, 5x50 mm, 6x50 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 81000.000.006
EAN 4013288174000
UBB 500625636278
UNSPSC 27111703
Manufacturer article nr  05004016001
Do not close this page. This message will disappear, when the page is fully loaded.