text.skipToContent text.skipToNavigation

Wera 8003 B Ratchet 3/8" Square Drive 4.7° Angle 222mm


8003 B Zyklop Metal Ratchet with push-through square and 3/8", drive, 3/8", x 222 mmZyklop Metal ratchet with push-through square. Slim design for work in even very confined spaces. The dual ratchet teeth design makes a 76 fine-pitched toothing out of 38 robust teeth that allows a return angle of only 4.7°. Very simple direction change by actuating the

Article number 8F272412
Insulated No
Length (mm) 222
Isolation protection 1000 V No
Material Other
Connection size 3/8 inch
Packed per 1

Specifications

Insulated No
Length (mm) 222
Isolation protection 1000 V No
Material Other
Connection size 3/8 inch
With handle Yes
Trough-feed model Yes
Universal joint No
Connection size (mm) 9.5
Swing back angle (°) 4.7
Reversible No
Construction ratchet Yes
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Type Ratchet

Description

8003 B Zyklop Metal Ratchet with push-through square and 3/8", drive, 3/8", x 222 mmZyklop Metal ratchet with push-through square. Slim design for work in even very confined spaces. The dual ratchet teeth design makes a 76 fine-pitched toothing out of 38 robust teeth that allows a return angle of only 4.7°. Very simple direction change by actuating the non-detachable push-through square, for the first time also with secure socket locking function. Forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life.

Article numbers

Article number 8F272412
EAN 4013288174031
UBB 500643576639
UNSPSC 27111711
Manufacturer article nr  05004033001
Do not close this page. This message will disappear, when the page is fully loaded.