text.skipToContent text.skipToNavigation

WERA 797 A/4/1 B 1/4X77


BiTorsion holder for bits with 1/4" hexagon drive BiTorsion zone to absorb peak loads Strong permanent magnet for secure fit of bits 1/4" square drive for use with a ratchet or power screwdriver

Article number 9P774811
Length (mm) 77
Magnetic Yes
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Brand Wera
Packed per 5
Full Box only

Specifications

Length (mm) 77
Magnetic Yes
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Brand Wera

Description

High quality BiTorsion holder by Wera for use with a ratchet or power screwdriver; with 1/4" square drive. The strong magnet holds the bits absolutely securely. Energy from peak loads is diverted into the BiTorsion zone to considerably reduce the danger of breakage and prolong the service life. Optimum results with the BiTorsion system by using both the holder and bits. Suitable for bits with 1/4" hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3.

Article numbers

Article number 9P774811
EAN 4013288038906
UBB 500643539850
UNSPSC 27112809
Manufacturer article nr  05048681001
Do not close this page. This message will disappear, when the page is fully loaded.