text.skipToContent text.skipToNavigation

Wera 7443/61/9 Torque Screwdriver & Bit Set in Tool Case 9-Piece


7443/61/9 Assembly set for tyre pressure control systems, 9 pieces 1x 7400 series Kraftform Torque screwdrivers, with factory pre-set value (0.3-3.0 Nm) and Rapidaptor quick-release chuck, handle size 105 mm: 7461 x 1.2 Nm x 1.2-3.0 Nm 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7443 x 4.0-8.8 Nm 1x 300 TX TORX® Torque-indicator: TX 10 x 1.4 Nm 1x 870/1 Adaptor: 1/4", x 25 mm 2x 790 A/50 Nut Spinner Socket: 11x50 mm, 12x50 mm 2x 867/4 TORX® HF bits with holding function: TX 15x50 mm, TX 20x50 mm 1x 327 Valve Holder: 32 x 70 mm9-piece tool set for the proper assembly and disassembly of tyre pressure control systems. Comes with torque technology for controlled screw tightening. Hand tool with multi-component Kraftform handle for high working speeds and ergonomic working. Two pre-set tools to connect the union nut with the screw and to fasten the sensor component to the valve. An adjustable Kraftform pistol handle for torque values of between 4.0 and 8.8 Nm. Two TX bits with holding function, socket adaptor, two sockets plus a valve dolly (for applications up to 4.5 Nm). Suitable for tyre control, systems from e.g. Schrader®, Alligator®, VDO®.

Objednací číslo 5D204823
Packaging Case
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Baleno po 1

Specifikace

Packaging Case
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 1
Total number of tools 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 2
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Commodity code 42029298
Model 7443/61/9

Popis

7443/61/9 Assembly set for tyre pressure control systems, 9 pieces 1x 7400 series Kraftform Torque screwdrivers, with factory pre-set value (0.3-3.0 Nm) and Rapidaptor quick-release chuck, handle size 105 mm: 7461 x 1.2 Nm x 1.2-3.0 Nm 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7443 x 4.0-8.8 Nm 1x 300 TX TORX® Torque-indicator: TX 10 x 1.4 Nm 1x 870/1 Adaptor: 1/4", x 25 mm 2x 790 A/50 Nut Spinner Socket: 11x50 mm, 12x50 mm 2x 867/4 TORX® HF bits with holding function: TX 15x50 mm, TX 20x50 mm 1x 327 Valve Holder: 32 x 70 mm9-piece tool set for the proper assembly and disassembly of tyre pressure control systems. Comes with torque technology for controlled screw tightening. Hand tool with multi-component Kraftform handle for high working speeds and ergonomic working. Two pre-set tools to connect the union nut with the screw and to fasten the sensor component to the valve. An adjustable Kraftform pistol handle for torque values of between 4.0 and 8.8 Nm. Two TX bits with holding function, socket adaptor, two sockets plus a valve dolly (for applications up to 4.5 Nm). Suitable for tyre control, systems from e.g. Schrader®, Alligator®, VDO®.

Čísla materiálu

Objednací číslo 5D204823
EAN 4013288168818
UBB 500634177082
UNSPSC 27110000
Výrobní číslo položky 05074745001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.