text.skipToContent text.skipToNavigation

Wera 7442 Torque Screwdriver 1/4" 3-6Nm 150mm

Ships from supplier

Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck, 7442 x 3.0-6.0 NmWera torque screwdriver. Kraftform pistol handle for particularly high torque transfer, multi-component for high working speeds and particularly ergonomic screwdriving. Variable torque setting option with highest precisi

Article number 8U747980
Insulated No
Electronic No
Total length (mm) 150
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 150
Isolation protection 1000 V No
Connection size 1/4 inch
With signal tone Yes
Tightening moment (Nm) 3 - 6
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale Yes
VDE tested No
Brand Wera
Model 7442
Type Torque Screwdriver

Description

Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck, 7442 x 3.0-6.0 NmWera torque screwdriver. Kraftform pistol handle for particularly high torque transfer, multi-component for high working speeds and particularly ergonomic screwdriving. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 8U747980
EAN 4013288101730
UBB 500643591646
UNSPSC 27111701
Manufacturer article nr  05074702001
Do not close this page. This message will disappear, when the page is fully loaded.