text.skipToContent text.skipToNavigation

Wera 7440/41 Bit Set in Case Torx/Hex Socket 1/4" Hex 24-Piece


7440/41/42 Kraftform torque screwdriver set 0.3-6.0 Nm, 27 pieces 2x Series 7400 Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck: 7440x0.3-1.2 Nm, 7441x1.2-3.0 Nm 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7442 x 3.0-6.0 Nm 9x 867/1 TZ

Cod Articol 7U865890
Packaging Case
Weight 1145
Total length (mm) 255
Isolation protection 1000 V No
Connection size 1/4 inch
Ambalat la 1

Specificații

Packaging Case
Weight 1145
Total length (mm) 255
Isolation protection 1000 V No
Connection size 1/4 inch
Tightening moment (Nm) 0.3 - 6
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 27
Number of bits Torx 18
Number of bits total 24
With magnetic holder No
Number of files 0
Number of bits hexagon socket 6
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 24
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Screwdriver model Yes
With bit ratchet No
With handgrip Yes
With scale Yes
Brand Wera
Model 7440/41
Type Bit Set

Descriere

7440/41/42 Kraftform torque screwdriver set 0.3-6.0 Nm, 27 pieces 2x Series 7400 Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck: 7440x0.3-1.2 Nm, 7441x1.2-3.0 Nm 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7442 x 3.0-6.0 Nm 9x 867/1 TZ TORX® bits: TX 6x25 mm, TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 9x 867/1 IP TORX PLUS® bits: 6 IPx25 mm, 7 IPx25 mm, 8 IPx25 mm, 9 IPx25 mm, 10 IPx25 mm, 15 IPx25 mm, 20 IPx25 mm, 25 IPx25 mm, 30 IPx25 mm 6x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mmWera torque screwdriver set. Two high precision torque screwdrivers with variable torque settings. One torque screwdriver with Kraftform pistol handle for the transfer of especially high torque, multi-component for high working speeds and particularly ergonomic screwdriving. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Includes a bit assortment in a high quality and stable plastic case.

Numerele articolelor

Cod Articol 7U865890
EAN 4013288113924
UBB 500643594871
UNSPSC 27111701
Nr. articol producător 05074739001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.