text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera 7430 Adjustable Torque Screwdriver 1/4" Hex Drive 0.1-0.34Nm Multi-Component Grip 142mm


Series 7400 Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7430 x 0.10-0.34 NmWera torque screwdriver. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value, audible click signal. Rapidaptor quick-release techno

Article number 7C745598
Insulated No
Electronic No
Total length (mm) 142
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 142
Isolation protection 1000 V No
Connection size 1/4 inch
With signal tone Yes
Tightening moment (Nm) 0.1 - 0.34
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale Yes
VDE tested No
Brand Wera
Model 7430

Description

Series 7400 Kraftform adjustable torque screwdrivers (0.1-3.0 Nm) with Rapidaptor quick-release chuck, 7430 x 0.10-0.34 NmWera torque screwdriver. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value, audible click signal. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 7C745598
EAN 4013288179012
UBB 500643590655
UNSPSC 27111701
Manufacturer article nr  05074770001
Do not close this page. This message will disappear, when the page is fully loaded.