text.skipToContent text.skipToNavigation

WERA 7400 INCH IN.LBS

Specifications

Weight 180
Total length (mm) 155
Connection size 1/4 inch
Tightening moment (Nm) 1.2 - 1.2
Screwdriver model Yes

Article numbers

Article number 0A163709
UBB 500643594202
UNSPSC 27111701
Do not close this page. This message will disappear, when the page is fully loaded.