text.skipToContent text.skipToNavigation

Wera 6003 Joker Combination Wrench 7mm 110mm


6003 Joker combination wrench, 7 x 110 mmAs the installation space becomes increasingly tight during screwdriving, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combin

Article number
Length (mm)
Wrench width open end (mm)
Surface protection Other
Isolation protection 1000 V No
Cranked No
Packed per 1

Specifications

Length (mm) 110
Wrench width open end (mm) 7
Surface protection Other
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) Other
Wrench width socket/ring/ratchet (mm) 7
Head width open end (mm) 17.7
Head width socket/ring/ratchet (mm) 11.5
Head height open end (mm) 4.2
Head height socket/ring/ratchet (mm) 6
Wrench width socket/ring/ratchet (inch) Other
Ratcheting model No
VDE tested No
Brand Wera
Model 6003 Joker
Type Combination Wrench

Description

6003 Joker combination wrench, 7 x 110 mmAs the installation space becomes increasingly tight during screwdriving, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With tool finder ",Take it easy",: colour coding by size.

Article numbers

Article number 7C292318
EAN 4013288218773
UBB 500583045561
UNSPSC 27111713
Manufacturer article nr  05020199001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.