text.skipToContent text.skipToNavigation

Wera 6000 Joker Wrench Set in Bag 8-19mm Chrome Plated 11-Piece


6000 Joker 11 Set 1 Set of ratcheting combination wrenches, 11 pieces 11x 6000 Joker Ratcheting combination wrenches: 8x144 mm, 10x159 mm, 11x165 mm, 12x170.7 mm, 13x177 mm, 14x188 mm, 15x200 mm, 16x212 mm, 17x224 mm, 18x235 mm, 19x246 mmHigh quality combination ratchet wrench set by Wera: everything that a wrench has to be able to do. And a whole lot m

Article number 81955.000.020
Surface protection Chromium-plated
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 11
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 11
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Number of reversible ratchet wrenches 11
Wrench width (mm) 8-19
Brand Wera
Weight per piece (g) 1840
Model 6000 Joker
Type Wrench Set

Description

6000 Joker 11 Set 1 Set of ratcheting combination wrenches, 11 pieces 11x 6000 Joker Ratcheting combination wrenches: 8x144 mm, 10x159 mm, 11x165 mm, 12x170.7 mm, 13x177 mm, 14x188 mm, 15x200 mm, 16x212 mm, 17x224 mm, 18x235 mm, 19x246 mmHigh quality combination ratchet wrench set by Wera: everything that a wrench has to be able to do. And a whole lot more. Faster, better, stylish. Yes, a real Joker. The new generation of combination ratchet wrenches. 11-piece set in a robust pouch. Suitable for hexagon bolt heads or nuts. Comes with a holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and limits the danger of slipping. The integrated limit stop prevents any slipping down around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench during fastening jobs. The ratchet mechanism at the ring end, with an exceptional, fine-tooth mechanism - 80 teeth in all - enables flexibility even in very confined working spaces. The specially forged geometry provides for high torque transfer and strength. Manufactured out of high performance chrome molybdenum steel with a nickel-chrome coating for high corrosion protection. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 81955.000.020
EAN 4013288167521
UBB 500619994345
UNSPSC 27111729
Manufacturer article nr  05020013001
Do not close this page. This message will disappear, when the page is fully loaded.