text.skipToContent text.skipToNavigation

Wera 3967 SXL HF Torx L-Key T10 112mm


3967 SXL HF TORX® L-key Multicolour with holding function, long, stainless, TX 10 x 112 mmHigh quality stainless steel L-key for internal TORX® screws. Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections. With holding function on the long ar

Article number 8Z573390
Insulated No
Size (TX) 10
Isolation protection 1000 V No
With hole No
VDE tested No
Packed per 1

Specifications

Insulated No
Size (TX) 10
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Model 3967 SXL HF
Type Torx L-Key

Description

3967 SXL HF TORX® L-key Multicolour with holding function, long, stainless, TX 10 x 112 mmHigh quality stainless steel L-key for internal TORX® screws. Very corrosion-resistant due to ice-hardened stainless steel material of the L-key, avoiding the transmission of extraneous rust in stainless steel screw connections. With holding function on the long arm: The clamping force resulting from the surface pressure between the output tip and the screw profile holds the screws securely on the tool. With extra long arm for working in a low position. The grip-friendly hose jacket facilitates screwdriving even at low temperatures. ",Take it easy", tool finder with colour coding by size.

Article numbers

Article number 8Z573390
EAN 4013288207159
UBB 500713660123
UNSPSC 27110000
Manufacturer article nr  05022682001
Do not close this page. This message will disappear, when the page is fully loaded.