text.skipToContent text.skipToNavigation

Wera 3869/4 Nut Setter 7mm Tip 50mm


3869/4 Nutsetters, stainless, 7 x 50 mmHigh quality nutsetter out of stainless steel for hexagon head screws. Stainless to prevent the risk of extraneous rust. Non-magnetic design with retaining spring. 1/4", hexagon, suitable for holders as per, DIN ISO 1173-F 6.3.

Article number 81596.070.050
Surface protection Other
Wrench width (mm) 7
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 7
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 7
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 11
Type Nut Setter

Description

3869/4 Nutsetters, stainless, 7 x 50 mmHigh quality nutsetter out of stainless steel for hexagon head screws. Stainless to prevent the risk of extraneous rust. Non-magnetic design with retaining spring. 1/4", hexagon, suitable for holders as per, DIN ISO 1173-F 6.3.

Article numbers

Article number 81596.070.050
EAN 4013288118127
UBB 500511640491
UNSPSC 31161507
Manufacturer article nr  05071222001
Do not close this page. This message will disappear, when the page is fully loaded.