text.skipToContent text.skipToNavigation

Wera 3869/4 Nut Setter 13mm Tip 50mm


3869/4 Nutsetters, stainless, 13 x 50 mmHigh quality nutsetter out of stainless steel for hexagon head screws. Stainless to prevent the risk of extraneous rust. Non-magnetic design with retaining spring. 1/4", hexagon, suitable for holders as per, DIN ISO 1173-F 6.3.

Article number 81596.130.050
Surface protection Other
Wrench width (mm) 13
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 13
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Dimension (mm) 13
Double hex insert No
Connection size (mm) 6.3
For impact screwdriver No
VDE tested No
Brand Wera
Weight per piece (g) 11
Type Nut Setter

Description

3869/4 Nutsetters, stainless, 13 x 50 mmHigh quality nutsetter out of stainless steel for hexagon head screws. Stainless to prevent the risk of extraneous rust. Non-magnetic design with retaining spring. 1/4", hexagon, suitable for holders as per, DIN ISO 1173-F 6.3.

Article numbers

Article number 81596.130.050
EAN 4013288118158
UBB 500511640723
UNSPSC 31161507
Manufacturer article nr  05071225001
Do not close this page. This message will disappear, when the page is fully loaded.