text.skipToContent text.skipToNavigation

Wera 3867/1 TS SB Torx Screwdriver Set TX20 1/4" Hex 25mm


3867/1 TS SB TORX® bits, stainless, TX 20 x 25 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and exte

Article number 6K346555
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 20
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 3867/1 TS TORX SB

Description

3867/1 TS SB TORX® bits, stainless, TX 20 x 25 mmHigh quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. Come with Torsion zone: Torsion bits take-up torque peaks and absorb them in the Torsion zone. This prevents premature wear and extends the service life of the bit. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6K346555
EAN 4013288117694
UBB 500643268419
UNSPSC 31161507
Manufacturer article nr  05073622001
Do not close this page. This message will disappear, when the page is fully loaded.