text.skipToContent text.skipToNavigation

Wera 367 Torx Plus Screwdriver IP25 100mm Blade Ergonomic Grip 205mm


367 TORX PLUS® Screwdriver for TORX PLUS® screws, 25 IP x 100 mmHigh quality Kraftform Plus screwdriver by Wera. TORX PLUS® profile: in comparison to ",normal", TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and screw is implemented by using an elliptical and not circular profile design. This means that the power ap

Article number 2G806225
Insulated No
Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
Packed per 1

Specifications

Insulated No
Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
With bore hole No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Model 367 TORX PLUS

Description

367 TORX PLUS® Screwdriver for TORX PLUS® screws, 25 IP x 100 mmHigh quality Kraftform Plus screwdriver by Wera. TORX PLUS® profile: in comparison to ",normal", TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and screw is implemented by using an elliptical and not circular profile design. This means that the power applied when fastening is spread across a larger surface area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Multi-component Kraftform handle for rapid and convenient working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Wera Black Point tip offers a perfect fit and optimised corrosion protection. The hexagonal non-roll feature prevents any annoying rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Article numbers

Article number 2G806225
EAN 4013288040169
UBB 500643209439
UNSPSC 27111701
Manufacturer article nr  05028037001
Do not close this page. This message will disappear, when the page is fully loaded.