text.skipToContent text.skipToNavigation

Wera 367 HF Torx Screwdriver TX15 80mm Blade Ergonomic Grip 178mm


367 TORX® HF Screwdriver with holding function for TORX® screws, TX 15 x 80 mmPremium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With holding function: The clamping force resulting from the seat

Article number 6K501813
Insulated No
Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 80
Packed per 1

Specifications

Insulated No
Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 80
With bore hole No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Model 367 TORX HF

Description

367 TORX® HF Screwdriver with holding function for TORX® screws, TX 15 x 80 mmPremium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and smooth work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. With holding function: The clamping force resulting from the seating stress between the tip and the screw profile keeps the screws securely on the tool. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace. Handles marked for easy identification and sorting of tools.

Article numbers

Article number 6K501813
EAN 4013288100702
UBB 500643205478
UNSPSC 27111701
Manufacturer article nr  05028051001
Do not close this page. This message will disappear, when the page is fully loaded.