text.skipToContent text.skipToNavigation

Wera 367/7 Torx Screwdriver Set 7-Piece


367/7 TORX® HF Kraftform Plus Screwdriver set with holding function and rack, 7 pieces 7x 367 TORX® HF Screwdriver with holding function for TORX® screws: TX 8x60 mm, TX 10x80 mm, TX 15x80 mm, TX 20x100 mm, TX 25x100 mm, TX 27x115 mm, TX 30x115 mm7-piece screwdriver set for TORX® screws. Multi-component Kraftform handle for fast and low-fatigue working.

Article number 1X594222
Packaging Box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 7
Total number of tools 7
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand WERA
Model 367/7

Description

367/7 TORX® HF Kraftform Plus Screwdriver set with holding function and rack, 7 pieces 7x 367 TORX® HF Screwdriver with holding function for TORX® screws: TX 8x60 mm, TX 10x80 mm, TX 15x80 mm, TX 20x100 mm, TX 25x100 mm, TX 27x115 mm, TX 30x115 mm7-piece screwdriver set for TORX® screws. Multi-component Kraftform handle for fast and low-fatigue working. Comes with holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article numbers

Article number 1X594222
EAN 4013288118226
UBB 500643206872
UNSPSC 27111728
Manufacturer article nr  05223161001
Do not close this page. This message will disappear, when the page is fully loaded.